Products
Brands
About Eriks
Customer service
BE - English
Home
162 DC Motor 24V with ratio a...
DOGA 162 DC Motor 24V with ratio at 1500 RPM, 0,18 Nm, 2,5A Nominal Torque and Current 0,8 Nm, 8,5A Starting Toruqe and Current
ERIKS:
12732229
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
DOGA
Weight
1.1 kg
Start Torque
0.8
Type of motor
162
Maximal start current
8.5 A
Nominal current
2.5 A
Nominal speed
1500 rpm
Nominal torque
0.18 Nm
Nominal voltage
24
See all variants
Log in