DUNKER

DUNKER GR 80x80 24V + PLG 75 HT i = 23.1

  • ERIKS:14811130
Image 1
Save to list
Not available in webshop
Estimated delivery date - 09/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Gear Ratio
23.1
Attachment
None
Type of gearbox
PLG 75 HT
Type of motor
GR 80x80
Shaft length
49
Degree of protection (IP)
IP50
Max. torque
113.39 Nm
Nominal speed
136 rpm
Nominal torque
11.04 Nm
Nominal voltage
24
Diameter output shaft
19 mm