

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MICRO MOTORS |
Gear Ratio | 29.75 |
Weight | 0.19 kg |
Length | 64 mm |
Type of gearbox | Spur |
Type of motor | RH158 |
Nominal current | 660 A |
Nominal speed | 140 rpm |
Nominal torque | 0.2 Nm |
Nominal voltage | 12 |
Radial load | 50 |
Axial load | 10 |
Temperature range | from -20 to 60 °C |