

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MICRO MOTORS |
Gear Ratio | 20.8 |
Weight | 0.1 kg |
Length | 56.5 mm |
Type of gearbox | Spur |
Type of motor | HL149 |
Nominal current | 200 A |
Nominal speed | 115 rpm |
Nominal torque | 0.075 Nm |
Nominal voltage | 12 |
Radial load | 10 |
Axial load | 5 |
Temperature range | from -20 to 60 °C |