MICRO MOTORS

MICRO MOTORS Motorreductor RH158 24V 100Nm 23rpm BDC + Spur gear, i = 198,5:1

  • ERIKS:11527273
Image 1
Save to list
Not available in webshop
1013 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MICRO MOTORS
Gear Ratio
198.5
Weight
0.19 kg
Length
69 mm
Type of gearbox
Spur
Type of motor
RH158
Nominal current
290 A
Nominal speed
23 rpm
Nominal torque
1 Nm
Nominal voltage
24
Radial load
50
Axial load
10
Temperature range
from -20 to 60 °C