Bimetallic Steam Traps

  • 26
  • 16
  • 2
  • 16
  • 9
  • 15
  • 2
  • 2
  • 6
  • 3
  • 10
  • 7
  • 6
44 Products showing for Bimetallic Steam Traps
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1" BSP

  • Eriks:14532260
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1/2" BSP

  • Eriks:14532255
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 3/4" BSP

  • Eriks:14532259
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" BSP
Log in to view priceLog in

€375.28/ pieceexcl. VAT

€454.09incl. VAT

Estimated delivery date - 14/12/2026
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN25 PN40

  • Eriks:13496493
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN25

€369.33/ pieceexcl. VAT

€446.89incl. VAT

Estimated delivery date - 24/12/2026
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN20 PN40

  • Eriks:13496492
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN20

€360.40/ pieceexcl. VAT

€436.08incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN15 PN40

  • Eriks:13496491
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN15

€354.45/ pieceexcl. VAT

€428.88incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ADCA Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar M10 bolt connection UCX and UTS4U

  • Eriks:14534278
  • Housing material:Stainless steel 316L
  • Material quality:1.4404
  • Material bonnet:Stainless steel 316 (1.4401)
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar 3/8" UNC bolt connection UCX and UTS4U

  • Eriks:14534299
  • Housing material:Stainless steel 316L
  • Material quality:1.4404
  • Material bonnet:Stainless steel 316 (1.4401)
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN25 PN40

  • Eriks:14532285
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN25
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN50 PN40

  • Eriks:14532287
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:DN50
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN20 PN40

  • Eriks:14532284
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN20
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN15 PN40

  • Eriks:14532283
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN15
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN40 PN40

  • Eriks:14532286
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:DN40
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1" BSP

  • Eriks:14532257
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 3/4" BSP

  • Eriks:14532256
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1/2" BSP

  • Eriks:14532258
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 2" BSP

  • Eriks:14532262
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1.1/2" BSP

  • Eriks:14532261
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:1.1/2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1/2" NPT

  • Eriks:14539826
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" NPT
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 3/4" NPT

  • Eriks:14539827
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" NPT
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1" NPT

  • Eriks:14539828
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1" NPT
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1.1/2" NPT

  • Eriks:14539832
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:1.1/2" NPT
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1/2" NPT

  • Eriks:14539829
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" NPT
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 3/4" NPT

  • Eriks:14539830
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" NPT
Log in to view priceLog in