

€369.33/ pieceexcl. VAT
€446.89incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | BM20 |
Type | 2976 |
Housing material | Steel |
Material quality | 1.0460 |
Connection | Flange |
Standard connection | EN 1092-1 |
Connection size | DN25 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at 50 °C bar |
TMA - maximum allowable temperature | 300 °C at 27.6 barg °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 250 °C |
Material bonnet | Steel (1.0460) |
With built-in filter | Yes |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Any |
Flow direction | through arrow marking on housing |
Face to Face length | 160 mm |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | DN25 |
A | 95 mm |
B | 65 mm |
C | 95 mm |
D | 65 mm |
E | 160 mm |
Weight | 4.7 kg |