






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | BM32 |
Type | 2977 |
Housing material | Steel |
Material quality | 1.0432 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 2" BSP |
Nominal inner diameter | DN50 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at 50 °C bar |
TMA - maximum allowable temperature | 300 °C at 27.6 barg °C |
PMO - maximum operating pressure | 32 bar |
TMO - maximum operating temperature | 250 °C |
Material bonnet | Steel ASTM A105 (1.0432) |
With built-in filter | Yes |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Any |
Flow direction | through arrow marking on housing |
Face to Face length | 230 mm |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
Dimension | 2" |
A | 230 mm |
C | 132 mm |
D | 115 mm |
Weight | 9.3 kg |