





| Product | Housing material | Material quality | Connection size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1.1/2" NPT | Steel | 1.0432 | 1.1/2" NPT | Log in to view the price | |
| Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1/2" NPT | Steel | 1.0460 | 1/2" NPT | Log in to view the price | |
| Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 3/4" NPT | Steel | 1.0460 | 3/4" NPT | Log in to view the price | |
| Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1" NPT | Steel | 1.0460 | 1" NPT | Log in to view the price | |
| Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 2" NPT | Steel | 1.0432 | 2" NPT | Log in to view the price |