




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | BM20 |
Type | 2975 |
Housing material | Steel |
Material quality | 1.0460 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1" BSP |
Nominal inner diameter | DN25 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at 50 °C bar |
TMA - maximum allowable temperature | 300 °C at 27.6 barg °C |
PMO - maximum operating pressure | 17 bar |
TMO - maximum operating temperature | 250 °C |
Material bonnet | Steel (1.0460) |
With built-in filter | Yes |
Material filter | Stainless steel SS 304 (1.4301) |
Mounting direction | Any |
Flow direction | through arrow marking on housing |
Face to Face length | 95 mm |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1" |
A | 95 mm |
B | 65 mm |
C | 95 mm |
D | 65 mm |
Weight | 1.8 kg |