ADCA

ADCA Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar M10 bolt connection UCX and UTS4U

  • ERIKS:14534278
Image 1
Image 2
Image 1
Image 2
The ADCA series UBS20 is a maintenance-free steel bimetallic steam trap, suitable as a steam tracer and tankspiral in the petrochemical industry, among others, in areas where considerable undercooling of the condensate cannot cause damage.
With the universal 'Swivel Connector', this bimetallic steam trap is quickly interchangeable.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
UBS20
Type
8999
Housing material
Stainless steel 316L
Material quality
1.4404
Connection
Swivel Flange
Flange material
Stainless steel 316 (1.4401)
PMA - maximum allowable pressure
39.9 bar at -10 to 50 °C bar
TMA - maximum allowable temperature
400 °C at 23.1 bar °C
PMO - maximum operating pressure
17 bar
TMO - maximum operating temperature
250 °C
Material bonnet
Stainless steel 316 (1.4401)
Seat material
Stainless steel SS 304 (1.4301)
With built-in filter
No
Mounting direction
Any
A
89 mm
B
35 mm
C
67 mm
D
44 mm
Weight
1.3 kg