

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELESA+GANTER |
Series | HFTX |
Execution | Sight flow glass |
Diameter | 24 mm |
Suitable for size | 1" |
Material | Plastic |