
€104.98/ pieceexcl. VAT
€127.03incl. VAT
22 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2173 |
Norm | EN (DIN) |
Housing material | Brass |
Nominal inner diameter | 2" (50) |
Connection | External thread (BSP) |
Material glass | Soda lime |
Material cover | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 3.5 bar |