




€350.63/ pieceexcl. VAT
€424.26incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RHODES |
Series | 400 |
Type | 1681 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CB419K |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN7 |
Face to Face length | 89 mm |
Type of flow indicator | Rotor |
Material glass | Soda lime |
Material cover | Brass |
Material cover gasket | NBR |
Material flow indicator | Glas filled nylon |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 7 bar |