




€44.64/ pieceexcl. VAT
€54.01incl. VAT
45 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | UNI L |
Type | 3488L |
Model | Thermostat knob with blocking |
Connection to radiator stopcock | M30 x 1.0 |
Adjustment element | Liquid-filled |
Remote sensor | Yes |
Length of remote capillary sensor | 2 m |
Remote operation | No |
Adjustment range | 7 - 28°C |
Lock | Internal |
Colour | White |