




€29.28/ pieceexcl. VAT
€35.43incl. VAT
323 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | AV9 |
Type | 3475R |
Model | Straight |
Housing material | Brass |
Surface protection | Nickel-plated |
Size of pipe connection | 1/2" (15) |
Size of thermostatic adjustment element | M30x1.5 |
Size of radiator connection | 1/2" (15) |
Radiator connection | External thread (BSPP) |
Pipe connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Operation | Thermostatic with protect cap |
With presetting | Yes |
Preliminary setting | 9 presets |
Material of cap | White plastic |
Spindle material | Stainless steel |
Primary spindle seal material | EPDM |
Maximum medium temperature (continuous) | 120 °C |