




€21.52/ pieceexcl. VAT
€26.04incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | UNI XH |
Type | 3484XH |
Model | Thermostat knob with blocking |
Connection to radiator stopcock | M30 x 1.5 |
Adjustment element | Liquid-filled |
Remote sensor | No |
Remote operation | No |
Adjustment range | 7 - 28°C |
Scale division | 0-5 |
Lock | External |
Frost protected | Yes |
Colour | White |