




€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2670 |
Model | Right-angled |
Housing material | Brass |
Surface protection | Nickel-plated |
Size of pipe connection | 3/4" (20) |
Size of radiator connection | 3/4" (20) |
Radiator connection | External thread (BSPP) |
Pipe connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Operation | Manually operated |
With presetting | No |
Material of cap | White plastic |
Spindle material | Brass |
Primary spindle seal material | EPDM |
Maximum medium temperature (continuous) | 120 °C |