




€106.67/ pieceexcl. VAT
€129.07incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LHMT 68/5 |
Type | Medium Temperature Chain Oil |
Application | Conveyor chains, Drive chains, Lift chains, medium temperatures |
Packaging | Can |
Volume | 5 l |
Base oil type | Mineral |
Base oil viscosity at 40°C | 68 cSt |
Base oil viscosity at 100°C | 9 cSt |
Density | 0.88 g/cm³ |
Colour | Brown / Yellow |
Pour point | -30 °C |
Flash point | 200 °C |
Operating temperature | from -20 to 100 °C |
Capacity | 5 |
Type | Medium Temperature Chain Oil |
€94.71/ pieceexcl. VAT
€114.60incl. VAT
1 In stock - Estimated delivery date 16/11/2026€104.83/ pieceexcl. VAT
€126.84incl. VAT
1 In stock - Estimated delivery date 16/11/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026€35.83/ pieceexcl. VAT
€43.35incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026