






€94.71/ pieceexcl. VAT
€114.60incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLSD |
Type | TLSD 125/HMT68 |
Drive mechanism | Electromechanical |
Container volume | 125 ml |
Lubricant | LHMT 68 |
Approval | Ex-Zone 0 |
Ambient temperature | from 0 to 50 °C |
Operating temperature | from -15 to 90 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 5 m |
Degree of protection (IP) | 65 |
Alarm function | Yes |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Instelbaar: 1,2,3,4,6,8,9,10 en 12 Months |
Weight | 0.635 kg |
Connection | G 1/4" |
€35.83/ pieceexcl. VAT
€43.35incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026€45.03/ pieceexcl. VAT
€54.49incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026