SKF

SKF System 24 TLSD Refill Set With 125 ml of LHMT 68

  • ERIKS:11807661
  • Manufacturer:7316575639617
Image 1
The SKF LHMT 68/SD125 is a re-fill set for the TLSD single point lubricators.
This set contains a canister filled with 125 ml of SKF LHMT 68 grease and includes a new battery pack (TLSD 1-BAT).
The LHMT 68/SD125 is recommended as a direct re-fill set for TLSD 125/HMT68 and TLSD 250/HMT68, while it can be used with every TLSD lubricator.
For using this re-fill set with a TLSD 1-DU, the support plate with integrated non-return valve TLSD 1-SPV is required and needs to be purchased separately.
Save to list

€35.83/ pieceexcl. VAT

€43.35incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LHMT
Type
Refill Cartridge Set
Drive mechanism
Electromechanical
Container volume
125 ml
Lubricant
LHMT 68
Ambient temperature
from 0 to 50 °C
Operating temperature
from -20 to 100 °C
Number of connections
1
Degree of protection (IP)
65
Storage time in months
24
Weight
0.27 kg
Connection
G 1/4"
Alternatives
Product Image

SKF Medium Temperature Chain Oil 5ltr

  • Eriks:23766661
  • Manufacturer:LHMT 68/5

€106.67/ pieceexcl. VAT

€129.07incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Related products
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LHMT 68

  • Eriks:11807702
  • Manufacturer:LHMT 68/SD250

€45.03/ pieceexcl. VAT

€54.49incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026