






33,07 €/ pieceexcl. VAT
40,01 €incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 60/HMT68 |
Drive mechanism | Gass cell |
Container volume | 60 ml |
Lubricant | LHMT 68 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -15 to 90 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 1.5 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.13 kg |
Diameter | 50 mm |
Connection | R 1/4" |
106,67 €/ pieceexcl. VAT
129,07 €incl. VAT
2 In stock - Estimated delivery date 22.09.202620,19 €/ pieceexcl. VAT
24,43 €incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 22.09.20268,55 €/ pieceexcl. VAT
10,35 €incl. VAT
1 In stock - Estimated delivery date 22.09.202612,87 €/ pieceexcl. VAT
15,57 €incl. VAT
45 In stock - Estimated delivery date 22.09.202612,32 €/ pieceexcl. VAT
14,91 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026