Fire Fighting Valves

  • 17
  • 44
  • 2
  • 3
  • 3
  • 3
  • 3
44 Products showing for Fire Fighting Valves

€755.20/ pieceexcl. VAT

€913.79incl. VAT

106 In stock - Estimated delivery date 16/11/2026

€774.80/ pieceexcl. VAT

€937.51incl. VAT

40 In stock - Estimated delivery date 16/11/2026

€649.20/ pieceexcl. VAT

€785.53incl. VAT

408 In stock - Estimated delivery date 16/11/2026

€1,816.00/ pieceexcl. VAT

€2,197.36incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€1,239.20/ pieceexcl. VAT

€1,499.43incl. VAT

9 In stock - Estimated delivery date 16/11/2026

€680.00/ pieceexcl. VAT

€822.80incl. VAT

137 In stock - Estimated delivery date 16/11/2026

€1,491.20/ pieceexcl. VAT

€1,804.35incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Log in to view priceLog in

€1,966.40/ pieceexcl. VAT

€2,379.34incl. VAT

10 In stock - Estimated delivery date 16/11/2026

€985.60/ pieceexcl. VAT

€1,192.58incl. VAT

49 In stock - Estimated delivery date 16/11/2026

€1,491.20/ pieceexcl. VAT

€1,804.35incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€1,491.20/ pieceexcl. VAT

€1,804.35incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€1,966.40/ pieceexcl. VAT

€2,379.34incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 1.1/2" (40)

  • Eriks:11811747
  • Norm:EN (DIN)
  • Nominal inner diameter:1.1/2" (40)
  • Lug distance:888888 mm

€85.20/ pieceexcl. VAT

€103.09incl. VAT

13 In stock - Estimated delivery date 16/11/2026

€445.20/ pieceexcl. VAT

€538.69incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 66mm PN16 Flange DN50

  • Eriks:11811752
  • Norm:EN (DIN)
  • Nominal inner diameter:DN50
  • Lug distance:66 mm

€550.80/ pieceexcl. VAT

€666.47incl. VAT

183 In stock - Estimated delivery date 16/11/2026

€360.40/ pieceexcl. VAT

€436.08incl. VAT

14 In stock - Estimated delivery date 16/11/2026

€706.80/ pieceexcl. VAT

€855.23incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€442.40/ pieceexcl. VAT

€535.30incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

Fire fighting valve Type: 908 Bronze/NBR Straight Lug distance: 66mm PN16 Flange DN50

  • Eriks:11811755
  • Norm:EN (DIN)
  • Nominal inner diameter:DN50
  • Lug distance:66 mm

€499.20/ pieceexcl. VAT

€604.03incl. VAT

65 In stock - Estimated delivery date 16/11/2026
Product Image

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 51mm PN16 Flange DN40

  • Eriks:11811751
  • Norm:EN (DIN)
  • Nominal inner diameter:DN40
  • Lug distance:51 mm

€535.20/ pieceexcl. VAT

€647.59incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€1,038.40/ pieceexcl. VAT

€1,256.46incl. VAT

43 In stock - Estimated delivery date 16/11/2026

€379.60/ pieceexcl. VAT

€459.32incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€323.60/ pieceexcl. VAT

€391.56incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 31mm PN16 Flange DN25

  • Eriks:11811749
  • Norm:EN (DIN)
  • Nominal inner diameter:DN25
  • Lug distance:31 mm

€346.80/ pieceexcl. VAT

€419.63incl. VAT

2 In stock - Estimated delivery date 16/11/2026