




985,60 €/ pieceexcl. VAT
1.192,58 €incl. VAT
68 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 912 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | DN65 |
Connection | Flange |
Connection 2 | Storz coupling |
Lug distance | 81 mm |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face length | 888888 mm |
Operation | Hand wheel, rising with rising stem |
Type of bonnet | Flanged |
Sealing | NBR |
Spindle material | CuZn39Pb3 (CW614N) |
Primary spindle seal material | Graphite |
Material bonnet | CC491K (RG5) |
Bonnet gasket material | Fiber Gasket |
Material storz coupling | Brass |
Actuator material | CC491K (RG5) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 bar |