ECON®

ECON® Fire fighting valve Type: 2057 Bronze/EPDM Inclined Lug distance: 66mm PN10 Flange DN50

  • ERIKS:11812762
  • Manufacturer:8716901031457
Image 1
Image 2
Image 1
Image 2
Save to list

€1,491.20/ pieceexcl. VAT

€1,804.35incl. VAT

2 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
2057
Norm
EN (DIN)
Construction type
Inclined
Housing material
Bronze
Material quality
CC491K (RG5)
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN50
Connection
Flange
Connection 2
Storz coupling
Lug distance
66 mm
Pressure rating
PN10
Flange finish
Flat face
Face to Face length
888888 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Flanged
Colour
Red, RAL3000
Sealing
EPDM
Spindle material
Chromium steel
Primary spindle seal material
EPDM
Material bonnet
CC491K (RG5)
Bonnet gasket material
EPDM
Material storz coupling
Brass
Actuator material
EN-JL1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar