




1.966,40 €/ pieceexcl. VAT
2.379,34 €incl. VAT
3 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2057 |
Norm | EN (DIN) |
Construction type | Inclined |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN65 |
Connection | Flange |
Connection 2 | Storz coupling |
Lug distance | 81 mm |
Pressure rating | PN10 |
Flange finish | Flat face |
Face to Face length | 888888 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Flanged |
Colour | Red, RAL3000 |
Sealing | EPDM |
Spindle material | Chromium steel |
Primary spindle seal material | EPDM |
Material bonnet | CC491K (RG5) |
Bonnet gasket material | EPDM |
Material storz coupling | Brass |
Actuator material | EN-JL1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 10 bar |