Gate Valves with Threaded Connection

  • 25
  • 15
  • 15
  • 24
  • 29
  • 9
  • 5
  • 5
  • 5
  • 10
66 Products showing for Gate Valves with Threaded Connection
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11815469
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16

€42.08/ pieceexcl. VAT

€50.92incl. VAT

79 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11815471
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€23.84/ pieceexcl. VAT

€28.85incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11813314
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€151.20/ pieceexcl. VAT

€182.95incl. VAT

43 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 1.1/4" (32)

  • Eriks:11810862
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN32

€231.60/ pieceexcl. VAT

€280.24incl. VAT

48 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11813313
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€140.40/ pieceexcl. VAT

€169.88incl. VAT

90 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 1.1/2" (40)

  • Eriks:11810863
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN32

€325.60/ pieceexcl. VAT

€393.98incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11815472
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€34.16/ pieceexcl. VAT

€41.33incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11815477
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16

€58.72/ pieceexcl. VAT

€71.05incl. VAT

54 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2" (50)

  • Eriks:11815470
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16

€121.20/ pieceexcl. VAT

€146.65incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 2" (50)

  • Eriks:11813312
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16

€445.60/ pieceexcl. VAT

€539.18incl. VAT

84 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 1/2" (15)

  • Eriks:11810859
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN32

€80.40/ pieceexcl. VAT

€97.28incl. VAT

57 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 2.1/2" (65)

  • Eriks:13486444
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:PN32

€875.20/ pieceexcl. VAT

€1,058.99incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2.1/2" (65)

  • Eriks:11815474
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:PN16

€227.60/ pieceexcl. VAT

€275.40incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/8" (10)

  • Eriks:11815473
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN16

€28.08/ pieceexcl. VAT

€33.98incl. VAT

84 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3" (80)

  • Eriks:11815476
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3" (80)
  • Pressure rating:PN16

€282.40/ pieceexcl. VAT

€341.70incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 3/4" (20)

  • Eriks:11810860
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN32

€126.80/ pieceexcl. VAT

€153.43incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 3/8" (10)

  • Eriks:13360098
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN32

€62.56/ pieceexcl. VAT

€75.70incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 290 Bronze/Bronze PN32 Internal thread (BSPT) 1/4" (8)

  • Eriks:13486428
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/4" (8)
  • Pressure rating:PN32

€62.56/ pieceexcl. VAT

€75.70incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11813315
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16

€349.60/ pieceexcl. VAT

€423.02incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11813316
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16

€244.40/ pieceexcl. VAT

€295.72incl. VAT

182 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11813311
  • Material quality:ASTM A351 CF8M
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16

€173.20/ pieceexcl. VAT

€209.57incl. VAT

39 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Gate valve Type: 1753 Steel/Trim 5 Class 800 Internal thread (NPT) 1" (25)

  • Eriks:13614928
  • Material quality:ASTM A105N
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€64.70/ pieceexcl. VAT

€78.29incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1" (25)

  • Eriks:13614989
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€226.00/ pieceexcl. VAT

€273.46incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

LVF Gate valve Type: 1750 Steel/Trim 8 Class 800 Internal thread (NPT) 1/2" (15)

  • Eriks:13614894
  • Material quality:ASTM A105N
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€41.10/ pieceexcl. VAT

€49.73incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

Gate valve Type: 290AA Brass/Brass PN20 Internal thread (BSPP) 3" (80)

  • Eriks:11815480
  • Material quality:CW614N
  • Nominal inner diameter:3" (80)
  • Pressure rating:PN20

€172.00/ pieceexcl. VAT

€208.12incl. VAT

32 In stock - Estimated delivery date 16/11/2026