





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1.1/4" (32) | ASTM A351 CF8M | 1.1/4" (32) | PN16 | ā¬244.40/piece | |
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 2" (50) | ASTM A351 CF8M | 2" (50) | PN16 | ā¬445.60/piece | |
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1.1/2" (40) | ASTM A351 CF8M | 1.1/2" (40) | PN16 | ā¬349.60/piece | |
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1/2" (15) | ASTM A351 CF8M | 1/2" (15) | PN16 | ā¬140.40/piece | |
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 3/4" (20) | ASTM A351 CF8M | 3/4" (20) | PN16 | ā¬151.20/piece | |
| Gate valve Type: 3290 Stainless steel/Stainless steel PN16 Internal thread (BSPP) 1" (25) | ASTM A351 CF8M | 1" (25) | PN16 | ā¬173.20/piece |