






€231.60/ pieceexcl. VAT
€280.24incl. VAT
48 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 290 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 1.1/4" (32) |
Connection | Internal thread (BSPT) |
Pressure rating | PN32 |
Face to Face norm | Manufacturer standard |
Face to Face length | 62 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | Bronze |
Wedge material | CC491K (RG5) |
Spindle material | CW614N |
Primary spindle seal material | Fibre |
Material bonnet | CC491K (RG5) |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 32 bar |