ECON®

ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3" (80)

  • ERIKS:11815476
  • Manufacturer:8716901102171
Image 1
Image 2
Image 1
Image 2
Save to list

€282.40/ pieceexcl. VAT

€341.70incl. VAT

17 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
290A
Norm
EN (DIN)
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
3" (80)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
82 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
Brass
Wedge material
CW614N
Spindle material
CW614N
Primary spindle seal material
EPDM
Material bonnet
Brass
Bonnet gasket material
Fiber Gasket
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
16 bar