Design: Made of robust, temperature-resistant, scratch-resistant and break-proof X-ABS plastic, black, with hard-wearing Con-Pearl® tool boards for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, as well as stable, grip with ergonomically shaped recessed grips. Base height 58 mm, variable subdivision. With galvanised and locked metal hinges, case can carry loads of up to 30 kg, double aluminium frame. Very stable and with protective, integrated floor gliders. Lockable with 2 tipping cylinder locks. Airline-ready model. Supplied without content. Equipped with: 13 push-in compartments on the tool board 15 push-in compartments on the cover plate 1 keep-safe compartment, 400 mm, on the cover plate 1 bottom base with cover plate 1 document compartment in lid
327.60 CHF/ Unitéhors TVA
354.14 CHFTVA incluse
1 En stock - Date de livraison estimée 13.11.2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de CHF 150