Eriks
FORMAT

FORMAT Scie cloche carbure coupe de plats 40mm

  • ERIKS:12050538
  • Fabricant:4317784142564
Image 1
Carbide Tipped Keyhole Saw, flat cut

Design: Sturdy construction with axial and radial ground special grinding for optimum cutting results. Replaceable centring drill bit for smooth tapping without punch-marking. Application: Can be used on portable, magnetic and pillar drilling machines. With pillar drilling machines always choose manual feed.

Flat cut. With ejection spring to remove the core and protect the carbide teeth when drilling. For material thicknesses up to 4 mm, stainless steel up to 2 mm. Ø 16-30 mm made of one piece. From Ø 31 mm with specially hardened mountholder for absorbing torsional forces. For more stability, the MK mount holder should be used from Ø 31 mm upwards. High concentricity. High cutting performance and tool life thanks to CAD-optimised rake angles. For flat material.

Ajouter à la liste

54.35 CHF/ Unitéhors TVA

58.75 CHFTVA incluse

Date de livraison estimée - 26.11.2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de CHF 150

Marque
FORMAT
Diamètre
40 mm
Profondeur de coupe
12 mm
Matériau
Métal dur