Eriks
JSP

JSP Force®8 Half-Mask Large (Mask only)

  • ERIKS:14783740
  • Hersteller:BHG003-2L5-000
Image 1
Force® 8 Half Mask with Typhoon™ Valve without Twin Cartridges


The Force® 8 twin cartridge half mask with Typhoon™ valve offers superior low breathing resistance and a 4-point suspension harness with quick release buckles. The mask is made with a durable thermoplastic rubber offering a superior fit to most face shapes. The mask accepts the full range of low profile Force® 8 filters giving the Force® 8 the flexibility to be used for many applications, providing filtering protection against particulates, many gases and vapours.

Comfort
Durable thermoplastic rubber mask for superior fit to most face shapes.



Harness


Fully adjustable 4-point cradle suspension ensuring an effective facial fit.



CR2 Reflectivity


Reflective strips create increased visibility in low-light environments for added safety.



Typhoon™ Exhalation Valve


Low resistance exhalation valve for easy breathing, with stable mask configuration.



Force® Filters


Cost effective Force® 8 filters available with low profile angle for minimum visual impairment.



Comformity


Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance)

Zur Liste hinzufügen

CHF 30.60/ Stückexkl. MwSt

CHF 33.08inkl. MwSt

Voraussichtliches Lieferdatum - 30.11.2026

Live-Bestellverfolgung

Liefertermin selbst wählen

Gratis Versand ab CHF 150

Marke
JSP