Eriks
TESA

TESA Ruban adhésif 4615 PCR application générale 50mx50mm noir

  • ERIKS:14719139
  • Fabricant:4063565288654
Image 1
Image 2
Image 1
Image 2
Product description:tesa®4615 PCR general purpose duct tape is now more durable than ever. The tape is made with recycled material and our well-known solvent-free synthetic rubber adhesive. With its superior quality, this reliable and durable tape is an excellent choice for all your needs, from everyday tasks to light applications.Product features:Adheres instantly with high adhesion to a variety of materialsUnwinds easily and is easy to tear by handWater-repellent and durableMain applications:The product is used in the construction industry for various basic applications, such asSealing and holding protective layers such as plastic film or textilesSecuring and bundling wires, pipes and loose objectsMarking and masking, even on slightly rough surfacesDurable Aspects:63% of the backing is made from post-consumer recycled plastic, making up 31% of the total productEach roll in 50mm:50m replaces 106 grams of new plastic with post-consumer recyclate.
Ajouter à la liste

5,88 €/ Unitéhors TVA

7,11 €TVA incluse

Vendu par: 6Commande minimum: 6

46 En stock - Date de livraison estimée 09/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TESA