Eriks
BRADY

BRADY Ruban en vinyle pour étiqueteuses M211, M210, BMP21-PLUS, BMP21-LAB et BMP21, B-595, Blanc sur marron, Vinyle, Brillant, 12,70 mm (l) x 6,40 m (L)

  • ERIKS:14678481
  • Fabricant:0754473930479
Image 1
B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Ajouter à la liste

35,14 €/ paquethors TVA

42,52 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRADY
Finition
Gloss