BRADY Ruban de marquage au sol ToughStripe, Gris, Polyester avec laminage en polyester transparent, 50,80 mm (l) x 30,48 m (L), 1 Pack
ERIKS:14678151
Fabricant:0754473914714
Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive. Visible floor-marking improves safety and organisation in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Can be easily applied by one person working alone