Eriks
BRADY

BRADY BBP85 Adhésif - Vinyle 150 mm Orange, B-595, Orange, 152.40 mm

  • ERIKS:14677805
  • Fabricant:0754473136048
Image 1
Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Ajouter à la liste

241,05 €/ Rouleauhors TVA

291,67 €TVA incluse

Date de livraison estimée - 11/12/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRADY