

€2.80/ pieceexcl. VAT
€3.39incl. VAT
74 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Stainless steel |
Thread size metric (M..) | 3 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
196 In stock - Estimated delivery date 13/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
70 In stock - Estimated delivery date 13/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
198 In stock - Estimated delivery date 13/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 13/11/2026