LOCTITE

LOCTITE 248 Medium Strength Stick 19g

  • ERIKS:23168361
  • Manufacturer:5010266007045
Image 1
Image 2
Image 1
Image 2
Removable strength threadlocking adhesive, especially well suited for fasteners between ¼'' and ¾'' diameter. Parts can be separated using hand tools.
Save to list

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
248
Application
Threadlocking
Weight
19 g
Thread diameter
<= M 50
Max. operation temperature
150 °C
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026