LOCTITE

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • ERIKS:11905203
  • Manufacturer:5010266242538
Image 1
Screw locker LOCTITE® 242

Design: Medium strength screw locker for connections to M36.

Application: To secure screws, nuts and bolts from loosening due to vibration, such as gearboxes, housings, and enclosures. Easy to apply thanks to thixotropic component.

Save to list

€52.62/ pieceexcl. VAT

€63.67incl. VAT

70 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
242
Application
Threadlocking
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026