LOCTITE

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • ERIKS:10020532
  • Manufacturer:3255460222340
Image 1
Screw locker LOCTITE® 222

Design: Low strength thread locker for connections up to M 36. Thixotropic behaviour reduces migration of the liquid product after application to the component.

Application: To secure screws, nuts and bolts from loosening due to vibration, such as gearboxes, housings, and enclosures. The connections can be disassembled using normal hand tools.

Save to list

€45.10/ pieceexcl. VAT

€54.57incl. VAT

212 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
222
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 90 to 180 mPa·s
Gap width
<= M 36
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026