THORMAS

THORMAS Din975 4.6 ezn threaded steel rod 1m m39 /1

  • ERIKS:23700017
  • Manufacturer:4043952340875
Image 1
Save to list

€86.31/ pieceexcl. VAT

€104.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 976
Series
DIN 976
Material
Carbon steel
Thread size metric (M..)
39
Kind of thread
Metric
Length
1000 mm
Surface protection
Galvanic/electrolytic zinc plated
Left-handed thread
No
DIN standard
976
Type
Thread rod
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

200 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

74 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

232 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 10/11/2026