

€1.68/ pieceexcl. VAT
€2.03incl. VAT
42 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 8 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
212 In stock - Estimated delivery date 26/10/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
26 In stock - Estimated delivery date 26/10/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
231 In stock - Estimated delivery date 26/10/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 26/10/2026