




€93.05/ pieceexcl. VAT
€112.59incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 115x2 |
Outer Diameter | 150 mm |
Width | 19 mm |
Inner Diameter | 115 mm |
B | 19 mm |
b | 12 mm |
B3 | 115 mm |
d1 | 137 mm |
d3 | 150 mm |
G | M 115x2 |
G | 115 mm |
h | 5 mm |
€63.20/ pieceexcl. VAT
€76.47incl. VAT
7 In stock - Estimated delivery date 04/11/2026€104.56/ pieceexcl. VAT
€126.52incl. VAT
Estimated delivery date - 10/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€8.75/ pieceexcl. VAT
€10.59incl. VAT
2 In stock - Estimated delivery date 04/11/2026