SKF

SKF Lock ring MB 23

  • ERIKS:23766806
  • Manufacturer:7316577011664
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

2 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
115 mm
Outer Diameter
159 mm
Thickness
2 mm
B
2 mm
d
115 mm
d1
137 mm
d2
159 mm
f
12 mm
M
110.5 mm
Alternatives
Product Image

Lock ring MB 23

  • Eriks:11551890

€7.00/ pieceexcl. VAT

€8.47incl. VAT

11 In stock - Estimated delivery date 04/11/2026