Lock Nut KM 23

  • ERIKS:11552064
Image 1
Overview

This lock nut with metric thread is designed for reliable bearing location on shafts. Four equally spaced slots allow for secure spanner engagement and effective locking by lock washer. The nut can be easily installed or removed and reused with a new lock washer. Its robust construction ensures stable and dependable fastening in demanding industrial environments.

Features
  • Metric thread and precise width ensure accurate shaft fitment for secure bearing positioning
  • Four evenly spaced slots enable easy and safe tightening for maintenance efficiency
  • Lock washer compatibility minimises unintentional loosening and increases operational reliability
  • Reusable design reduces replacement frequency and contributes to lower maintenance costs
  • Sturdy outer diameter provides stability for demanding mounting applications
Application & Usage
  • Used with rolling bearings for shaft location and secure mounting
  • Ideal for hydraulic mounting setups requiring reliable locking functionality
  • Compatible with machinery needing frequent maintenance and part replacement
Save to list

€63.20/ pieceexcl. VAT

€76.47incl. VAT

7 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 115x2
Outer Diameter
150 mm
Width
19 mm
d1
115 mm
Inner Diameter
115 mm