FAG

FAG Lock Nut KM 23

  • ERIKS:11668257
  • Manufacturer:4012801222969
Image 1
Save to list

€104.56/ pieceexcl. VAT

€126.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
KM
Type
Locknut
Thread Size
M 115x2
Outer Diameter
150 mm
Width
19 mm
B
19 mm
b
12 mm
d1
137 mm
d2
150 mm
G
M 115x2
h
5 mm