

€73.82/ pieceexcl. VAT
€89.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 110x2 |
Outer Diameter | 145 mm |
Width | 19 mm |
B | 19 mm |
b | 12 mm |
d1 | 133 mm |
d2 | 145 mm |
G | M 110x2 |
h | 5 mm |