




€6.90/ pieceexcl. VAT
€8.35incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 110 mm |
Outer Diameter | 154 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 110 mm |
d1 | 133 mm |
d2 | 154 mm |
f | 12 mm |
M | 105.5 mm |
€5.52/ pieceexcl. VAT
€6.68incl. VAT
71 In stock - Estimated delivery date 13/11/2026