Lock Nut KM 22

  • ERIKS:11552029
Image 1
Overview

This lock nut is designed for precise bearing location on shafts with metric threading. Four evenly spaced slots allow secure spanner engagement for installation and removal. The nut should be used with a compatible lock washer to prevent unintentional loosening. It supports reuse as long as it remains undamaged ensuring reliable shaft retention in demanding applications.

Features
  • Four equally spaced slots allow secure and efficient tightening
  • reducing installation errors
  • Metric thread ensures compatibility with standard shafts
  • simplifying inventory management
  • Reusable design minimises maintenance costs by allowing multiple use cycles
  • Prevents unintentional loosening with lock washer
  • increasing operational reliability
Application & Usage
  • Used with KM and KML lock washers for bearing retention
  • Ideal for securing bearings on metric threaded shafts
  • Compatible with hydraulic mounting tools in industrial equipment
Save to list

€45.74/ pieceexcl. VAT

€55.35incl. VAT

47 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 110x2
Outer Diameter
145 mm
Width
19 mm
d1
110 mm
Inner Diameter
110 mm